Milwaukee Valve
Gate Valve, Class 125, 5 In., Cast Iron
Mfr # 2882-M26 5
Zoro # G3106503
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$981.99
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Body Material Cast Iron
- Max. Cold Working Pressure - CWP 200 psi
- Inlet to Outlet Length 10"
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In., FNPT 1176 3/4
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In., FNPT 1153 2
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. 2885-M 2 1/2
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., Flange 2885-M 2
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In. 1150 1/2
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. 2885-M 8
- MILWAUKEE VALVE Gate Valve, Class 200, 1/4 In., FNPT 1153 1/4
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder, Low Lead Brass UP668 1/2
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In., FNPT P901 3
- KECKLEY Knife Gate Valve, Uni, Manual, SS316, 5" 5KGV-36-MUM
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. 105 3/4
- Milwaukee Valve Valves