- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Vises & Presses
- /
- Bench Vises
- /
- 5-1/2" Heavy Duty Combination Vise with Swivel Base
Shop Alternate Products
This Product is Discontinued
Wilton
5-1/2" Heavy Duty Combination Vise with Swivel Base (Discontinued)
Mfr # 63200A
Zoro # G3106559
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 5-1/2"
- Material Ductile Iron
- Duty Rating Heavy Duty
- Max. Opening 5"
- Base Type Swivel
Customers Also Purchased
- Brand Wilton
-
MFR #
63200A
-
Zoro #
G3106559
- UPC # 731325453645
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width | 5-1/2" |
Overall Width | 9-7/64" |
Throat Depth - Vises | 3 3/4 in |
Jaw Width - Vises | 5 1/2 in |
Jaw Width Range | 5 1/8 in to 7 in |
Mounting Hole Dia. | 17/32" |
Overall Height | 9-39/64" |
Throat Depth | 3-3/4" |
Overall Length | 17-5/16" |
Throat Depth Range | 3 in to 5 in |
Details
Material | Ductile Iron |
Duty Rating | Heavy Duty |
Max. Opening | 5" |
Base Type | Swivel |
Reversible | No |
Quick-Acting | No |
Base Type - Vises | Swivel |
Swivel Angle | 360 Degrees |
Max. Opening Range | 3 in to 5 in |
Number of Lock Down Bolts | 2 |
Number of Mounting Points | 4 |
Item | Combination Vise |
Max. Opening - Vises | 5 in |
Jaw Face - Vises | Serrated |
Rotating Angle | 360 Degrees |
Jaw Face | Serrated |
Material -Vises | Ductile Iron |
Item - Vises | Combination Vise |
Deep Throat | No |
High Visibility | No |
Body Casting | 60,000 psi |
Features | Wilton 75th Anniversary Special Edition Black 1755 Tradesman Vise Includes A Free B.A.S.H(R) 20416 Sledge Hammer, Nut is Anchored At The Rear Providing Straight Line Pull and Even Pressure, Enclosed Spindle and Nut Assembly, Anvil Work Surface |
Duty Rating - Vises | Heavy Duty |
Pipe Capacity | 3" |
Body Casting Tensile Strength | 60,000 psi |
Jaw Type | Replaceable |
Pipe Capacity - Vises | 3 in |
Swivel Angle - Vises | 360 Degrees |
Product Grouping - Vises | Bench Vises |
Pipe Jaw Included | No |
High-Visibility | No |
Vise Type | Utility |
Description
Combination Vise, Throat Depth 3-3/4 In., Base Type Swivel, Features Wilton 75th Anniversary Special Edition Black 1755 Tradesman Vise Includes A Free B.A.S.H(R) 20416 Sledge Hammer, Nut is Anchored At The Rear Providing Straight Line Pull and Even Pressure, Enclosed Spindle and Nut Assembly, Anvil Work Surface, Number of Lock Down Bolts 2, Overall Height 9 39/64 in, Overall Length 17 5/16 in, Overall Width 9 7/64 in