Pentair/Pentek
75 Micron, 2-1/2" O.D., 20 in H, Filter Cartridge
Mfr # SF75-20BC444DB-75
Zoro # G3106591
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High Temperature Liquids
- Flow Rate 20 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 in
Explore More Products
- PENTAIR/PENTEK 1 Micron, 4-1/2" O.D., 9 7/8 in H, Graded Density Filter Cartridge 155359-75
- PENTAIR/PENTEK 25 Micron, 2-1/2" O.D., 10 in H, Melt Blown Filter Cartridge 555217-75
- PENTAIR/PENTEK 20 Micron, 4-1/2" O.D., 9 3/4 in H, Filter Cartridge 255491-75
- PENTAIR/PENTEK 20 Micron, 4-1/2" O.D., 20 in H, Radial Flow Filter Cartridge 155263-75
- PENTAIR/PENTEK 75 Micron, 2-1/2" O.D., 9 7/8 in H, Filter Cartridge SF75-9.8BC444DB-75
- PENTAIR/PENTEK 5 Micron, 2-7/8" O.D., 20 in H, Filter Cartridge 255486-75
- PENTAIR/PENTEK 840 Micron, 2-1/2" O.D., 20 in H, Filter Cartridge SF840-20BC444DB-75
- PENTAIR/PENTEK 120 Micron, 2-1/2" O.D., 20 in H, Filter Cartridge SF120-20BC444DB-75
- PENTAIR/PENTEK 120 Micron, 2-1/2" O.D., 9 7/8 in H, Filter Cartridge SF120-9.8BC444DB-75
- AMERICAN FILTER CO AFC Brand AFC-RF-L2, Compatible to LG LFX25975ST Refrigerator Water Filters (1PK) Made by AFC LFX25975ST-AFC-RF-L2-1-69741
- PARKER 20 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge 15R20-4-45G
- Pentair/Pentek Water Filter Cartridges