Dayton
1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether
Mfr # 3YU67
Zoro # G3106853
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Discharge NPT 1-1/4" M
- Housing Material Polypropylene
- HP 1/3
- Hz 60 Hz
Explore More Products
- DAYTON 3/4 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical 3BB72
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether 3YU74
- DAYTON 1/3 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included 3YU56
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether 3BB76
- DAYTON 1/4 HP 1-1/2" F Submersible Sump Pump 120V AC Tether 4HU67
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical 3YU70
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 240V AC No Switch Included 4LA44
- DAYTON Sump Pump, Cast Iron, 1/2 HP 92541
- DAYTON Sump Pump, Thermoplastic, 1/3 HP 92372
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115 N371
- PUMPSPY Primary Sump Pump Backup Power Sys 2000W BU-2000
- Dayton Submersible Sump Pumps