Zurn

Metering 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome


$159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Faucet Operation Metering
  • Number of Holes 1
  • Mounting Type Deck
  • ADA Compliant Yes
  • Finish Polished Chrome
See all product information