Shop Alternate Products
This Product is Discontinued
Zoro Select
Tan PEEK Rod Stock 1 ft. L, 1-1/4" Dia. (Discontinued)
Mfr # 1UPC2
Zoro # G3107212
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material PEEK
- Type Unfilled
- Diameter 1-1/4"
- Color Tan
- Tensile Strength (PSI) 16000