Cantex
Schedule 80 Conduit, 1-1/4 In., 10 ft. L
Mfr # A53BC12
Zoro # G3107562
$49.98
22% off
Sold in multiples of 2 for $77.10
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$77.10
Key Features
- Conduit Trade Size 1 1/4 in
- Conduit Nominal Length 10 ft
- Standards UL 651/ NEMA TC 2
- Inside Dia. 1 17/64 in
- PVC Conduit Style Conduit with Bell End
Explore More Products
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L A52AG12
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L A53AG12
- CANTEX Schedule 80 Conduit, 2-1/2 In., 10 ft. L A53CE12
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC A53EA12
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC A53BA12
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L A53AE12
- CANTEX CONDUIT 2.5X10 SCH80
- CANTEX Enviro-Flex Conduit, 3/4 in, 100 ft L, PVC V06AGA1
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L A53BE12
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC A53CA12
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated PV4010CT00
- Cantex Conduit