Zoro Select
Internal Tooth Lock Washer, For Screw Size M20 Spring Steel, Furnace Black Finish, 50 PK
Mfr # SIW7S2000-050P2
Zoro # G3107754
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Furnace Black
- Outside Diameter 33 mm
- Minimum Thickness 1.4 mm
- Maximum Thickness 2.8 mm
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK SEWIS0370-100P
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 2000 PK 75WI
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK U51462.056.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK U37321.025.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK U53460.062.0001
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK U37590.016.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 18-8 Stainless Steel, Plain Finish, 10000 PK 04WE188
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 18-8 Stainless Steel, Plain Finish, 10000 PK MD03WEA2
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Spring Steel, Zinc Clear Finish, 7000 PK M5D6797A
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 6000 PK 412237
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK M51460.050.0001
- Zoro Select Lock Washers