Shop Alternate Products
This Product is Discontinued
Akro-Mils
Clear Industrial Grade Polymer Bin Lid (Discontinued)
Mfr # 30281L
Zoro # G3108290
This Product is Discontinued
Key Features
- Color Clear
- Material Industrial Grade Polymer
- ESD Conductive No
- Used With Bin or Container Style Hang and Stack Bin
- Overall Length 12"