Shop Alternate Products
This Product is Discontinued
Akro-Mils
Clear Industrial Grade Polymer Bin Lid (Discontinued)
Mfr # 30280L
Zoro # G3108309
This Product is Discontinued
Key Features
- Color Clear
- Material Industrial Grade Polymer
- ESD Conductive No
- Overall Width 21-1/2"
- Overall Length 12"