Ldi Industries
Gage, Vented Oil, 3/8 In
Mfr # G261-3
Zoro # G3108445
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Elbow
- Sight Length (In.) 4 1/4 in
- Mounting Thread 3/8 NPTF
- Construction Brass
- Sight Glass Glass
Explore More Products
- LDI INDUSTRIES Straight Oil Gage G307-3
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In G261-4
- LDI INDUSTRIES Union Coupler Oil Gage G657-2
- LDI INDUSTRIES Rigid Plastic Sight G613-03-A-1
- LDI INDUSTRIES Thermometer, Dial G615-12-A-1
- LDI INDUSTRIES Adapter, Pipe G607-12-A-1-2
- LDI INDUSTRIES Gage, Vented Oil, 3/8 In, Type: Elbow, Female G421-3
- LDI INDUSTRIES Valve, Needle G608-18-A-1-4
- KIPP Oil Level Gauge Without Thermometer D1=M12 425X30X30, L1=400 Thermoplastic, Long Version K1100.1400
- KIPP Oil Level Gauge W Oil Level Monitor D1=M12 526, 6X30X30, Form:Long Aluminum, Comp:Plastic, Sw=17 K1428.500
- LDI INDUSTRIES Straight Oil Gage, Type: Vented G321-4
- Ldi Industries Level Gauges