- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Cord Reels
- /
- 40 ft. 12/3 Retractable Cord Reel 15.0 Amps 3 Outlets 120VAC Voltage
Shop Alternate Products
This Product is Discontinued
Lumapro
40 ft. 12/3 Retractable Cord Reel 15.0 Amps 3 Outlets 120VAC Voltage (Discontinued)
Mfr # 6YF67
Zoro # G3108996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120VAC
- Retractable Cord Length 40 ft
- Wire Size 12 AWG
- Max. Amps 15.0
- Feeder Cord Ending Grounding Plug
Customers Also Purchased
- Brand Lumapro
-
MFR #
6YF67
-
Zoro #
G3108996
- UPC # 190735584958
- Country of Origin China
- Category Cord Reels
Dimensions
Retractable Cord Length | 40 ft |
Wire Size | 12 AWG |
Cord Length | 40 ft. |
Cord Length - Ext. Cords and Outlet Strips | 40 ft. |
Overall Height | 15" |
Overall Depth | 5-1/2" |
Overall Width | 11-1/2" |
Details
Item | Retractable Cord Reel |
Voltage | 120VAC |
Max. Amps | 15.0 |
Feeder Cord Ending | Grounding Plug |
Reel Color | Black |
Cord Color | Yellow |
Retractable Cord Ending | Triple Tap Connector |
Feeder Cord Ending Configuration | NEMA 5-15P |
Retractable Cord Ending Configuration | NEMA 5-15R |
NEC Cord Designation - Ext. Cords and Outlet Strips | SJTW |
Reel Material | ABS |
Slip Ring Rating | 15A |
Feeder Cord Ending NEMA Configuration | 5-15P |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
NEC Cord Designation | SJTW |
Reel Mounting | Detachable Ceiling, Wall |
Grade - Ext. Cords and Outlet Strips | Commercial |
Grade | Commercial/Industrial |
Voltage - Ext. Cords and Outlet Strips | 120VAC |
Cord Ending NEMA Configuration | 5-15R |
Watts | 1875 |
Cord Ending | Triple Tap Connector |
Indoor / Outdoor | Indoor |
Temp. Range | -30 Degrees to 140 Degrees |
Includes | Circuit Breaker, Mounting Hardware |
Gauge/Conductor | 12/3 |
Number of Outlets | 3 |
Standards | cULus |
Enclosed Reel | Yes |
Cord Included | Yes |
Gauge/Conductor - Ext. Cords and Outlet Strips | 12/3 |
Number of Conductors | 3 |
Trade Designation | SJTW |
Special Features | Circuit Breaker |
Temp. Rating | -30 Degrees to 140 Degrees F |
Location | Indoor |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Length 40 ft, Reel Color Black, Max. Amps 15.0, Wire Size 12 AWG, Cord Color Yellow, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTW, Number of Conductors 3, Number of Outlets 3, Feeder Cord Ending Grounding Plug, Location Indoor
Documents & Resources
Replacement Parts
On page
1 of 1