- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivl Plate Caster, Poly, 8 in., 1200 lb., B
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivl Plate Caster, Poly, 8 in., 1200 lb., B (Discontinued)
Mfr # 1NVF6
Zoro # G3109172
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1NVF6
-
Zoro #
G3109172
- UPC # 190735404676
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 9 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 1200 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Thread Guards | No |
Outside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Inside Bolt Hole Spacing | 3 in x 3 in |
Plate Thickness | 15/64" |
Caster Product Group | Swivel Caster with Four Position Swivel Lock and Brake |
Caster Frame Material | Steel |
Caster Plate Hole Pattern | B |
Plate Caster Bolt Hole Pattern | B |
Caster Temp. Range Available | No |
Frame Material | Steel |
Core Color | Silver |
Caster Swivel Lock Type | 4-Position Directional Lock |
Wheel Color | Blue |
Caster Plate Thickness | 15/64" |
Durometer | 95 Shore A |
Caster Core Material | Aluminum |
Caster Wheel Bearings | Roller |
Frame Finish | Zinc Chromate |
Item | Standard Plate Caster |
Caster Raceway | Double Ball |
Caster Brake Type | No Brake Included |
Non-Marking | Yes |
Swivel Lock Type | 4-Position Directional Lock |
Mounting Plate Bolt Hole Pattern | B |
Wheel/Tread Hardness Rating | Firm |
Tread Shape | Standard |
Wheel Core Material | Aluminum |
Number of Mounting Holes | 4 |
Includes Thread Guards | No |
Wheel Bearing Type | Roller |
Load Rating Range | 1000 to 2999 lb |
Wheel/Tread Hardness | 95 Shore A |
Swivel Raceway Type | Double Ball |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Color | Blue |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard