Shop Alternate Products
This Product is Discontinued
Zoro Select
Suct Strainer, 6 Dia, 2.5 NPSM, SideRndPerf (Discontinued)
Mfr # 5RWK3
Zoro # G3110012
This Product is Discontinued
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Round Perforations
- Diameter 6"
- Opening 3/8"