Gerber
Multiplier 600 Multi-Tool
Mfr # 07564
Zoro # G3110689
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 6.61"
- Color Silver (Handle)
- Features Deluxe Version of The Multi-Plier, Flick of The Wrist, One Handed Opening Pliers, Saf.T. Plus Locking Knife and Tools,RemGrit saw with universal saw coupler
Explore More Products
- GERBER Multi-Tool, Natural, 14 Tools 07500G
- GERBER Multi-Tool, 4-3/4 in Open Length 31-003739
- GERBER Multi-Tool Scissor, 5 in Overall L 31-003553
- GERBER Multi-Tool, 5 in Open Length 31-003743
- GERBER Multi-Tool, 6-5/8 in Open Length 31-003570
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Black 31-001134
- GERBER Crucial Series MultiTool, 8Function, Curved Handle 31-001518
- GERBER Multi-Tool, 6-5/8 in Open Length 30-001893
- GERBER CenterDrive Series 31003074 MultiTool, 14Function 31-003074N
- GERBER VISE Series Pocket Tool 31-000021N
- GERBER MULTI TOOL NXT 6.25"" 31-003345N
- Gerber Multi-Tools