Shop Alternate Products
This Product is Discontinued
Gerber
Hatchet, Steel Face, Rubber Handle (Discontinued)
Mfr # 31-002698
Zoro # G3110725
This Product is Discontinued
Key Features
- Handle Material Steel
- Handle Length 7"
- Overall Length 9-13/64"
- Head Material Steel
- Features Ergonomic Rubber Handle, Lanyard Hole