Shop Alternate Products
This Product is Discontinued
Arlington
Grounding Locknut, 1/2 In., 1-1/4 In. L (Discontinued)
Mfr # GL50
Zoro # G3111306
This Product is Discontinued
Key Features
- For Conduit Type Threaded IMC, Rigid
- Conduit Fitting Type Locknut
- Conduit Fitting Material Zinc
- Overall Length 1-1/4"
- Conduit Trade Size 1/2 in