Burndy
Power Distribution Block, 4 AWG to 500MCM
Mfr # BDBLCS6V3
Zoro # G3111705
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 760 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 2
Explore More Products
- BURNDY Power Distribution Block, 14 to 2/0 AWG BDBMCS1F3
- BURNDY Power Distribution Block, Amps 760 BDBLCS6VA
- BURNDY Power Distribution Block Cover, 4.50 in.L BDBMCSCOVER
- BURNDY Power Distribution Block, Pole 3 BDBLCS6R3
- BURNDY Power Distribution Block, 14 to 2/0 AWG BDBMCS1F1
- BURNDY Power Distribution Block Cover, 4.75 in.L BDBLCSCOVER
- BURNDY Power Distribution Block, Amps 350 BDBMCS2F3
- SQUARE D Power Distr Block, Cu, 600V AC/DC NSYEBCP27628
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V 16021-3
- MERSEN Pwr Dist Block, 335A, 1P, 6AWG-400 MCM, 600V FSPDB4A
- MERSEN Pwr Dist Block, 400A, 3P, 3/8-16x1-1/8 Stud MPDB66233
- Burndy Power Distribution Blocks & Terminal Blocks