Burndy
Power Distribution Block, 4 AWG to 500MCM
Mfr # BDBLCS6RA
Zoro # G3111748
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 760 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 4
Explore More Products
- BURNDY Power Distribution Block, 4 AWG to 500MCM BDBLCS6R1
- BURNDY Power Distribution Block, Amps 310 BDBMCS3U3
- BURNDY Power Distribution Block, 4 AWG to 500MCM BDBLCS6V3
- BURNDY Power Distribution Block, 6 AWG to 350MCM BDBMCS3U1
- BURNDY Power Distribution Block, Pole 1 BDBLCS6V1
- BURNDY Power Distribution Block, 14 to 2/0 AWG BDBMCS1F3
- BURNDY Power Distribution Block, Amps 350 BDBMCS2F3
- MERSEN Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC MPDB63153
- MERSEN Pwr Dist Block, 335A, 1P, 6AWG-400 MCM, 600V FSPDB4A
- BURNDY Power Distribution Block, 14 to 2/0 AWG BDBMCS1F1
- EATON BUSSMANN Cover, Series 163 CPDB-2
- Burndy Power Distribution Blocks & Terminal Blocks