Zoro Select

Wire Rope Clip, 3/16 In, Forged Steel


$1.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Clip Type U-Bolt Clip
  • For Wire Rope Dia. 3/16 in
  • Material Forged steel
  • Min. Number of Clips 2
  • Rope Turn Back 3 3/4 in
See all product information