Westward
Grease Gun, 5000 psi, Red, 18 in.
Mfr # 45CT45
Zoro # G3112770
$37.94
6% off
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Strokes Per Oz. 56.0
- Bulk Capacity 16 oz
Explore More Products
- WESTWARD Grease Gun, 7000 psi, Gray, 12 in. 45CT47
- WESTWARD Lever Grip Oiler 21EM27
- WESTWARD Mini Grease Gun, Pistol Grip, 4500 psi 4BY82
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel 33RL90
- WESTWARD Mini Grease Gun, Lever Handle, 6000 psi 15F211
- WESTWARD Transfer Gun, 12 oz., Grey 3APG2
- WESTWARD Grease Gun, Lever, Green Ends, 10,000 psi 44C491
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi 44C488
- WESTWARD Grease Gun, 10,000 psi, Clear 45CT46
- OREGON Grease Gun 21939
- LINCOLN Grease Gun, Pistol Grip Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Black G113
- Westward Grease Guns