Cambro
Food Pan, Fourth Size, Clear, PK6
Mfr # CA46CW135
Zoro # G3112925
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 3/8 in
- Material Polycarbonate
- Pan Size Fourth Size
- Depth 6 in
- Capacity 3.9 qt
Explore More Products
- CAMBRO Food Pan, Half Size, Clear, PK6 CA26CW135
- CAMBRO Pan Clear Plastic 1/6 4" Deep 64CW135
- CAMBRO Cover, Notched, W/Hndl , 1/2, H-Pan 20HPCHN(150)
- CAMBRO Lid, Pan , W/Hdl, 1/3, Translucent 30PPCH(190)
- CAMBRO Food Pan, Sixth Size, Clear, PK6 CA64CW135
- CAMBRO Basket, Flatware , Camrack 8FBNH434-151
- CAMBRO Food Pan 1/6 x 4" Camwear White EA64CW148
- CAMBRO Tongs , 6"L, Flat, Clear Plst TG6(135)
- CAMBRO Cover, Seal , 1/9 Pan, Trnslcnt 90PPSC-190
- CAMBRO Shaker , 10 Oz, W/Cheese Lid 96SKRC(135)
- WINCO Full Size 2 1/2 in Steam Table Pan SPJL-102
- Cambro Food Pans