Zoro Select
1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length
Mfr # SCIA1250550-001P
Zoro # G3113661
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Screw Length 5-1/2 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 50 PK U55050.031.0125
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK M10C20KCS
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK M07000.050.0160
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK M55050.050.0035
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK M51050.080.0140
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07150.016.0062
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in Length ZPS60238C50
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK U07567.025.0075
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK U07041.019.0050
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK U07001.037.0125
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3-1/2 in Length, 10 PK UST235966
- Zoro Select Socket Head Cap Screws