Widia
Carbide Burr, 90 Deg, 1/4 In
Mfr # M40635
Zoro # G3113993
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type 90 Degrees
- Cutter Dia. 1/4"
- Overall Length 2 in
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Explore More Products
- WIDIA Carbide Bur, Cylindrical Shape M40224
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut M41489
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape M41303
- WIDIA Carbide Bur, Cylindrical Ball, 1/8, dbl Cut M41285
- WIDIA Carbide Bur, Ball, 3/16 In M41328
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut M41383
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape M41310
- WIDIA Carbide Bur Alum Cut, Included Angle, 1/2 M40549
- WIDIA Carbide Bur, Ball Shape M40335
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank DULSN1
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/8 Shank 310-002135
- Widia Carbide Burs