Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Fuse Block, Industrial, 30A, 3 Pole (Discontinued)
Mfr # H60030-3PR
Zoro # G3114526
This Product is Discontinued
Key Features
- Number of Poles 3
- Connector Type Pressure Screw Plate
- Mounting Style Bolt Down
- Fuse Block Design Open
- Fuse UL Class K5, H