Shop Alternate Products
This Product is Discontinued
Zoro Select
5/16"-18 Hex Head Cap Screw, Plain Carbon Steel, 2" L, 10 PK (Discontinued)
Mfr # HXCS.001677.50
Zoro # G3114833
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 2 in
- Head Width 1/2 in
- Material Carbon Steel