Duff-Norton
Acme Nut, Dia 1.50 In, 1.50 In L, 1 Turns
Mfr # 100ANP100
Zoro # G3115551
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 1.5 in
- Material Plastic
- Screw Dia. 1 in
- Turns Per Inch 1
- Static Load Capacity 2,209 lb
Explore More Products
- DUFF-NORTON Acme Flange, Overall Diameter 2.60 In FL1000
- DUFF-NORTON Acme FlangeDia 2.60, Flange Width .53 In FL0937
- DUFF-NORTON Acme Nut, Dia 1.50 In, 1.50 In L, 4 Turns 100ANB025
- DUFF-NORTON Acme Nut, Dia 1.25 In, 8 Turns Per Inch 063ANB013
- DUFF-NORTON Acme Nut, Dia 1.25 In, 10 Turns Per Inch 050ANB010
- DUFF-NORTON Acme Nut, Dia 1.25 In, 4 Turns Per Inch 050ANB025
- DUFF-NORTON Acme Flange, Overall Diameter 2.76 In FL1375
- DUFF-NORTON Acme Nut, Dia 1.50 In, 1.50 In L, 5 Turns 100ANB020
- WILTON 7020 Acme Nut Bttn 5712541
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length RODG2346
- ZORO SELECT Threaded Rod, 1/2"-10, Alloy Steel, Plain Finish, 6 in Length STDGB712106
- Duff-Norton Acme Flanges