Irwin
Vise-Grip Locking C-Clamp, 6 in, With Swivel Pads, Easy Release Trigger, Alloy Steel
Mfr # 6SP
Zoro # G3115743
$14.18
18% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 1/8 in
- Throat Depth 1 1/2 in
- Overall Length 6"
- Size 2-1/8"
- Material Heat-Treated Alloy Steel
Explore More Products
- IRWIN BAR CLAMP24""XP QUICKGRP 1964714
- IRWIN Replacement Chain, 18" 40REP
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat 18DR
- IRWIN Welding Clamp Kit, T-Shirt, 5 pcs. 74
- IRWIN IRWIN VISE-GRIP 6R Locking Clamp With Regular Tips; 6 in. to 150 mm. VSG-6R
- IRWIN Locking C-Clamp, w/Regular TIp, 18" 211ZR
- IRWIN Spring For 9Dr/9Sp 5 pcs. 4050ZR
- IRWIN Vise-Grip® 2 in. Metal Spring Clamp 222702
- IRWIN Vise-Grip® 3 in. Metal Spring Clamp 222803
- IRWIN BAR CLAMP 12""XPQUICKGRP 1964712
- PRO-GRADE TOOLS C-Clamp, 1x1" 59128
- Irwin Locking Clamps