Numatics
Speed Control Kit, Plug, Mark 8 Valves
Mfr # 230-276
Zoro # G3115892
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mark 8 Series Valves on Bases or Manifolds
- Function Electrical Connection for Valve Unit through to Base or Manifold Mounting
- Accessory Type Speed Control Electrical Plug Standard Length
Explore More Products
- NUMATICS Connector, Coil, 22mm DIN, 24VDC 230-365 24V
- NUMATICS Blank Station Plate Kit, L1 Series 239-288
- NUMATICS Speed Control Kit, Mark 3 Series Valves 239-469
- NUMATICS End Plate Kit, Mark 15 Series 229-621
- NUMATICS Connector, Coil, 22mm DIN, 110V 230-366 110V
- NUMATICS Blocking Disk, Mark 55 Full Size 124-153
- NUMATICS BLACK PLUG-IN SOCKET ASSY 230-364
- NUMATICS Speed Control Kit, LO1 Series 239-581
- NUMATICS Blank Station Plate Kit, Mark 55 Series 229-840
- ARO Coil Connector, 120 Vac CHL6-120
- PARKER Coil Connector, Female, 24DC, 120AC PS2932BP
- Numatics Solenoid Valve Accessories