Maxim
Hyd Cylinder, 3 In Bore, 12 In Stroke
Mfr # 218-337
Zoro # G3116696
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 12 in
- Max. Pressure 2,500 psi
- Retracted Length 22 1/4 in
Replacement Parts
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke 218-311
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod 288405
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke 218-346
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 18 In Stroke 218-355
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke 218-344
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke 218-343
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod 400517
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 8 Stroke - .625 Rod 400502
- MAXIM HPU, Double Acting, 1.3 GPM, 8 qt., Steel 253305
- BIMBA 2In 1/4In 145Psi 11.75In Double Acting Pneumatic Cylinder C-3111.75-DXP
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke 218-369
- Maxim Hydraulic Cylinders