Wiegmann
Pushbutton Enclosure, 30mm, 3.25in.W, Steel
Mfr # WPBA1
Zoro # G3119085
$136.79
13% off
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Steel
- Number of Holes 1
- Conduit Size No Conduit Entrance Holes Provided
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel PBGX3
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel PSL2
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel WPBA3
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel WPBA6
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel WPBA4
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel PSL4
- WIEGMANN N12 30.5MM 4 PB SQ CNS 7.2X6.2X6.7 CS-GR WPBA4S
- WIEGMANN N12 30.5mm, 16 Pb Ch 13.5x12.5x6 Cs, Gry PBYX16
- WIEGMANN N12 30.5MM 16 PB CSL 11.7X10.7X8.9 CS-GR WPBA16S
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal XAPG39503
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS E1PBSS
- Wiegmann Push Button Enclosures