Tsubaki

Clevis Connector, Leaf, PK5


$27.71
19% off
$22.29
/pk 5, $4.46/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Industry Chain Size BL634
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 3/4 in
  • Chain Link Overall Width 1.041 in
  • Pin Length 0.778 in
See all product information