Shop Alternate Products
This Product is Discontinued
Duff-Norton
Machine Screw Actuator, 2000 lb, 18 In TVL (Discontinued)
Mfr # M2501-18
Zoro # G3120826
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. HP 1/2 hp
- Gear Ratio 5:1
- Turns of Worm for 1 In. Raise 25
- Lifting Screw Dia. (In.) 0.75 in
- Rated Load (Lb.) 2,000