Madison
SPST Liquid Level Switch Selectable 240VAC 500 psi
Mfr # M5600-PR
Zoro # G3121176
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 500 psi
- Float Length 2.0 in
- Conduit Size 1/4 in
- Float Switch Contact Form SPST
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi MS8800
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M8790
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5917
- MADISON SPST Liquid Level Switch Selectable 240VAC 15 psi M9000
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 150 psi M4190
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-3
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4302-7807-6
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4065
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8020-ULL-NO
- DWYER INSTRUMENTS V10 Flotect Flow Switch V10
- NOBLES/TENNANT SWITCH - FLOAT SHUT-OFF 222822
- Madison Level Switches