- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Shop Alternate Products
This Product is Discontinued
Zoro Select
24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)
Mfr # 1UFE9
Zoro # G3121273
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1UFE9
-
Zoro #
G3121273
- UPC # 190735412282
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 36 in |
Overall WxDxH | 36 in x 18 in x 78 in |
Height of Cabinet | 78 in |
Overall Depth | 18 in |
Width of Cabinet | 36 in |
Overall WxD | 36 in x 18 in |
Depth of Cabinet | 18 in |
Details
Cabinet Style | Shelving |
Duty Rating | Light Duty |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Dark Gray |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 Fixed Shelves |
Handle Type | Recessed Pull |
Item | Storage Cabinet |
Mobile/Stationary | Stationary |
Locking Points | 3 Points |
Finish | Powder Coated |
Method of Construction | Bolted |
Shelf Capacity | 180 lb |
Number of Doors | 2 |
Lock Type | Keyed |
Body Panel Type | Solid |
Panel Material Thickness | 24 ga |
Load Capacity per Shelf | 180 lb |
Door Locking Points | 3 |
Cabinet Storage Components | Shelves |
Base Type | Frame |
Number of Shelves and Adjustability | 4 Fixed Shelves |
Cabinet Door Type | Standard |
Color Family | Gray |
Cabinet Handle Style | Recessed |
Number of Cabinet Shelves | 4 |
Frame Assembled | Unassembled |
Cabinet Finish | Powder Coated |
Audit Trail Storage | None |
Item - Storage Cabinets | Storage Cabinet |
Door Handle/Lock Type | Recessed Pull Handle & Keyed |
Cabinet Finish/Material | Powder Coated Steel |
Mobility | Stationary |
Door Handle Type | Recessed Pull |
Material - Cabinets | Steel |
Cabinet Locking Mechanism | Keyed |
No. of Drawers | 0 |
Locking Cabinet | Yes |
Finish - Cabinets | Powder Coated |
Casters Included | No |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Unassembled, Load Capacity per Shelf 180 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov