Daymark
Label Gun, Plastic, 6 In. H, 8 In. L
Mfr # 111163
Zoro # G3121833
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 2 in
- Height 6 in
- Legend Numerical Band Layout
- Color Red
Replacement Parts
Explore More Products
- DAYMARK Day Label, Monday, 3 In. W, PK500 1122121
- DAYMARK Day Label, Saturday, 3-1/4 In. W, PK500 1122126
- DAYMARK Food Safety Label, Red/White, 2 in H IT120156-3-WED
- DAYMARK Matt85 Printer IT118379
- DAYMARK Label Kit, Monday to Sunday, 1 In., PK7000 111183
- DAYMARK Day Label, Wednesday, 2-2/5 In. W, PK250 1100533
- DAYMARK Date Coder Label, 3/4 In. H, PK8000 110420
- DAYMARK 1 3/16 in x 1 in Blank DissolveMark® Direct Thermal Labels IT115853B
- DAYMARK 2 in Label Dispenser 111081
- DAYMARK Food Safety Label, White, 2 in H, 500pk IT120152
- DAYMARK Day Label, Wednesday, 3-1/7 In. W, PK500 1122123
- Daymark Food Labels