Avery
Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5164, 3-1/3" x 4", 600 Labels
Mfr # 7278205164
Zoro # G3122226
Sold in multiples of 5 for $169.45
$169.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 3 1/3 in
- Labels per Sheet 6
- Color White
- Width 4"
- No. of Labels 600
Explore More Products
- AVERY Avery® Clear Full-Sheet Shipping Labels for Inkjet Printers 8665, 8-1/2" x 11", Pack of 25 727828665
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Yellow Border, 1500/Box 5966
- AVERY Printable Wraparound Rectangle Lab, PK50 22838
- AVERY File Folder Labels on 4" x 6" She, PK252 5230
- AVERY No-Iron Clothing Labels, Washer and, PK54 40720
- AVERY Avery® Repositionable Shipping Labels for Laser Printers 55164, 3-1/3" x 4", Box of 600 7278255164
- AVERY Easy Align Self-Laminating ID Labe, PK50 753
- AVERY Avery® White Extra-Large File Folder Labels for Laser and Inkjet Printers 5027, 15/16" x 3-7/16", Pack of 450 7278205027
- AVERY Durable Labels for Kids Gear, Per, PK20 41413
- TAPE LOGIC Tape Logic® Weather-Resistant Laser Labels, 8 1/2" x 5 1/2", White, 200/Case LL255WR
- AVERY Avery® Inkjet Labels for Color Printing, 3-1/3 x 4, Matte White, 120/Pack 8254
- Avery Printer Labels