Shop Alternate Products
This Product is Discontinued
Keysight Technologies
Handheld Multifunction Calibrator/Meter (Discontinued)
Mfr # U1401B
Zoro # G3122366
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basic DC Accuracy +/-0.03% + 5 Digits
- Temp. Range (F) -40 Degrees to 2502 Degrees
- Voltage (AC) 50 mV to 250 V
- Amps AC 500 mA
- Safety Rating CAT II 150 V