Shop Alternate Products
This Product is Discontinued
S & W
Leveling Mount, Swivel Stud, 1-8, 5 in Base (Discontinued)
Mfr # BNYLE58-EL
Zoro # G3122691
This Product is Discontinued
Key Features
- Height 10-5/8"
- Load Capacity 7500 lb.
- Thread Size 1-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 5"