Zoro Select
Copper Sheet, 0.025 x 4 x 10 In, PK3
Mfr # 259
Zoro # G3123041
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.025 in
- Width 4 in
- Length 10 in
Explore More Products
- ZORO SELECT Flat, Copper, 110, 1/2 x 4 In, 1 Ft L CUREC00490
- ZORO SELECT Flat, Copper, 110, 1/4 x 3/4 In, 1 Ft CUREC00054
- ZORO SELECT Copper Sheet 8294
- ZORO SELECT Flat, Copper, 110, 3/4 x 2 In, 1 Ft L CUREC00219
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 1 In, 3 Ft L CUREC01158
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft CUREC00149
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 3 Ft L CS.375
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 6 Ft L CUSQ00081
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3 In, 6 Ft L CUREC01226
- ONLINEMETALS 1" OD x 0.047" Wall x 0.906" ID Anodized Aluminum Round Tube 6063-T5 Clear 22662
- K&S PRECISION METALS Copper Sheet Metal, .064"x6"x9" 6612
- Zoro Select Copper Sheets