Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/2"x1/2"x1"x3-1/4"
Mfr # C33827
Zoro # G3123163
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 1 in
- Overall Length 3 1/4 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/16x3/8x9/16x3-1/2 C52157
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x1-5/16"x3-7/8" C41630
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x3/4x2-1/2 C41253
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/32x3/8x7/16x3-1/8 C52171
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/4x3/8x5/8x2-7/16 C32581
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 3/8x3/8x9/16x3-1/2 C52159
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 1/2x1/2x1/2x2-1/2 C31297
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x2-1/2x4-1/4 C42913
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 1/2x1/2x1-1/4x3-1/4 C31298
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill DWCXL339
- OSG End Mill, Cobalt, 1 1/2, 6 FL, SGL Sq End, CC 5416600
- Cleveland End Mills