Akro-Mils

17 gal Container with Attached Lid, Gray, Plastic, Steel Hinge


$39.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Load Capacity 100 lb
  • Material Plastic, Steel Hinge
  • Overall Length 21 1/2 in
  • Overall Height 17 in
  • Overall Width 15 1/4 in
See all product information