Raco
Electrical Box, Octagon, 4 X 4 in.
Mfr # 164
Zoro # G3124956
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon with Bracket
- Height 7 in
- Width 4.000 in
- Material Galvanized steel
- Depth 1.5 in
Explore More Products
- RACO Sw Box, Ts-Brkt Mc-Clmps, 1/2 Ko, 3-1/2 Dp 604
- RACO Sw Box, Ts-Brkt Mc-Clamps, 1/2 Ko, 2-3/4 Dp 574
- RACO OUTLET BOX 1/2KO 421CI 52151CV 1/2 3/4
- RACO Box, Handy, Ts-Brkt Weld, 1/2 Ko, 2-1/8 D 678
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity 192
- RACO Electrical Box, Switch, 1 Gang, Material: Steel 509
- RACO Box, 4 SQ 2-1/8 Dp, Fm-Bkt 1/2-3/4 Tko 911-4
- RACO Sw Box, Nm-Clamps, 1/2 Ko, 2-1/2 Deep 596
- RACO Swtch Box, Ears, 1/2-3/4 Ko, 2-1/2" D 503
- RACO Electrical Box, Switch, 1 Gang 410
- RACO Octagon Box, 2-1/8 Deep, 1/2-3/4 Ko 4" 166
- Raco Electrical Boxes