Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Shelving Unit, 36"D x 48"W x 74"H, 4 Shelves, Silver (Discontinued)
Mfr # 2KPA5
Zoro # G3124974
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Starter
- Width 48"
- Depth 36"
- Height 74"
- Material Stainless Steel