Shop Alternate Products
This Product is Discontinued
Zoro Select
CPU Cord, Display-Mini Display Male, 3ft (Discontinued)
Mfr # 6006
Zoro # G3126076
This Product is Discontinued
Key Features
- Connector Type DisplayPort to Mini DisplayPort Male
- Standards UL
- Gauge 32AWG
- Color White
- Cable Length 3 ft