Polar Plastics
Construction Film, 10 x 100Ft, 6Mil, Black
Mfr # GB106
Zoro # G3126496
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Polyethylene
- Color Black
- Fire-Resistant No
- Application Construction
Explore More Products
- POLAR PLASTICS Construction Film, 10 x 100Ft, 4Mil, Black GB104
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black B204
- POLAR PLASTICS Construction Film, Roll, 6 Mil, Black B206
- POLAR PLASTICS Construction Film, 12x100, 4Mil, Clear C124
- POLAR PLASTICS Construction Film, 20x100, 3Mil, Clear C203
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x8Ml, Black B208
- POLAR PLASTICS Poly Sheeting, 9ft.x400ft. x.75Ml, Clr C9400
- POLAR PLASTICS Construction Film, 24W, 100L, 4mm C244
- POLAR PLASTICS Poly Sheeting, 24ft.x100ft. x4Ml, Clr GC244
- SCOTCH 3M Hand-Masker 12 in. W X 360 ft. L Plastic Masking Film 1 pk MPL12
- BINKS Construction Film, White, 300 ft 29-875
- Polar Plastics Protective Floor Coverings