- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Box End Wrenches
- /
- Ratcheting Obstruction Wrench, S-Shaped, Weight: 0.27 lb
Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Obstruction Wrench, S-Shaped, Weight: 0.27 lb (Discontinued)
Mfr # 1LCG8
Zoro # G3127634
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Chrome
- Head Type Standard
- Overall Length 4 in
- Wrench Style S-Shaped, Double Box End, Spline
- Brand Westward
- MFR #1LCG8
- Zoro #G3127634
- UPC #190735752807
- Country of OriginTaiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 4 in |
Head Size | 1/2 in, 9/16 in |
Wrench Head Sizes | 1/2 in, 9/16 in |
Size | 1/2" x 9/16" |
Wrench Length Style | Standard |
Details
Item | Box End Wrench |
Material | Alloy Steel |
Finish | Chrome |
Head Type | Standard |
Wrench Style | S-Shaped, Double Box End, Spline |
Standards | DIN and ANSI |
Weight | 0.27 lb |
SAE or Metric | SAE |
Corrosion Resistant | Yes |
Insulated | No |
Single End/Double End | Double End |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Box End Style | Spline |
Min. Arc Swing | 5 Degrees |
Flexible Head | No |
Ratcheting Configuration | Box End |
Number of Geared Teeth | 72 |
Reversing | Yes |
Wrench Product Grouping | Wrenches |
Head Movement | Fixed |
Wrench Item | Ratcheting Box End Wrench |
Wrench Shape | S-Shaped |
Number of Points | 12 |
Wrench Material | Alloy Steel |
Offset | 0 Degrees |
Ratcheting | Yes |
Box End Type | 12-Point Box End |
Head Offset Angle | 0 Degrees |
Grip Style | Plain |
Nonsparking | No |
Handle Type | One Piece |
Measurement Type | SAE |
Tether Style | Tether Capable |
Handle Color | Silver |
Non-Magnetic | Yes |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 1/2 in, 9/16 in, Overall Length 4 in, 0 Degrees , SAE, Standard, Tether Capable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov