Shop Alternate Products
This Product is Discontinued
Zoro Select
24" x 20" Open Poly Bags, 1 mil, Clear, PK 1000 (Discontinued)
Mfr # 4DKW9
Zoro # G3127713
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 20"
- Length 24"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil