Panduit
Wire Duct, Wide Slot, White, 1.75 W x 2 D
Mfr # G1.5X2WH6
Zoro # G3127993
$52.37
20% off
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Explore More Products
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft HC1.5WH6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 1" x 4" x 1' (6-Pack) G1X4IB6
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 3 D G1X3WH6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) G.75X2WH6
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D G1.5X1.5LG6
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D F1.5X2LG6-A
- PANDUIT TYPE G SLOTTED WALL WIRING, DUCT 6FT X 2IN BLK, ROHS ADHESIVE BACKED G2X2BL6-A
- PANDUIT Base Wiring Duct, Type F, Narrow, Adhesive, White, 2" x 3" x 1' (6-Pack) F2X3WH6-A
- PANDUIT WiringDuct, Narrow, 4.25x4.1In, 6Ft, Gray HN4X4LG6
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black C3BL6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 3" x 3" x 1' (6-Pack) G3X3IB6
- Panduit Wire Ducts