Dayton
GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56
Mfr # 6XJ57
Zoro # G3128404
$288.97
4% off
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Shaft Rotation CW/CCW
- Standards CSA (156060), UL (E47479)
- Duty Continuous
- Length Less Shaft 8 15/16 in
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z 5K280
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/12HP, 850rpm 6XJ02BG
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 6XH72
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 6XH67
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm 6XH84BG
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 6XH61
- DAYTON Mtr, 1/3, 1/9HP, 1725/1140RPM, 115V 6XH75
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/6HP, 1140rpm 6XH54
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/6HP, 1725rpm 6XH46BG
- CENTURY Pump Motor, Split Phase Design CB2054AD
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1140 rpm, 48Z 6XH99
- Dayton General Purpose AC Motors